Beli drill hss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- NICHIFU Insulation Capatribut:
- Material (Insulator): PVC
- Operating Temperature Range: 60°C (Max)
- Rated Voltage: 600V
- Standard: JSIA standard product (Japan Switchboard Manufacturers Association Standard)
- NICHIFU Insulation Terminal TIC Cap (Penutup Kabel)atribut:
- Maximum Operating Temperature (°C): 60
- Rated Voltage (V): 600
- Material: PVC
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- Sherwood Taper Shank Drill HSS (Mata Bor Kones)Deskripsi:HSS-Co Taper Shank Drills - Metric High heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels. Manufactured to Type N DIN 345.345.
- GUHRING Straight Shank Twist Drill Long Series (Mata Bor Lurus)atribut:
- Material: HSS
- Type: GT 100
- Standard: DIN 340
- Tolerance: h8
- Point Angle (°): 130.0
- Point Geometry: Relieved Cone
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Taffware Set Mata Bor untuk Kayu Metal Hole Cut (Mata Bor Kayu Set)Deskripsi:Set mata bor ini memiliki ukuran beragam untuk menyesuaikan dengan kebutuhan Anda. Terbuat dari material yang kuat, mata bor ini cocok digunakan sebagai mata bor power drill. Sebelum menggunakan, pastikan ukuran mata bor sesuai dengan ukuran bor Andaatribut:
- Length (mm): 65
- Outer Diameter (mm): 16, 18.5, 20, 25, 30
- Material: Besi HSS
- CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)Deskripsi:High performance HSS bits with 135 deg split point
- Pioneer HSS Drill Setatribut:
- Size Content (mm): 3x61; 4x75; 5x86; 6x93; 8x117
- SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Deskripsi:Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.atribut:
- Number of Flutes: 2
- DORMER HSS-E Jobber Drill Bronze CobaltDeskripsi:For creating holes on a surface.atribut:
- Material: HSS-E (High Speed Cobalt)
- 3M Coverall Protective Disposable 4510 (Pakaian Pelindung Sekali Pakai)Deskripsi:Polypropylene non-woven fabric is laminated with polyethylene to provide high protection performance. Excellent water and oil resistance. Entry model for plant maintenance. For plant maintenance.
- RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- Mitsubishi Straight Shank G-Step Flay HSS Drill for Deep Hole GWSS Series (Mata Bor Lurus)Deskripsi:●Straight drill
- Nippon Straight Shank Fully Ground Steel Drill M35 TiN Coated (Mata Bor Lurus)Deskripsi:Mata Bor Besi baja DrillFULLY GROUND M35 Tin Coated 2.00 mm Nippon BARU!!! Mata Bor NIPPONFULLY GROUND M35 Tin Coated menjamin hasil pekerjaan yang sangat baik- bersih- presisi- tajam dan dapat diandalkan Produk ini dapat dibandingkan dengan produk-produk mata bor HSS lain asal Jepang (N*CH*) bahkan dengan kualitas yang lebih baik namun harga yang lebih terjangkau. NIPPON JAPAN adalah produsen produk-produk cutting dan pelubangan yang presisi tajam dan terpercaya. Mata Bor NIPPONFULLY GROUND M35 Tin Coated mm Metal HSS Drill Straight SHANK (Besi)- sangat cocok untuk pekerjaan konstruksi- bengkel- mebel- bengkel las- hobi- dll. SPESIFIKASI Ukuran Diameter : 2.00mm Ukuran Panjang & Penampang : Terdapat dalam Tabel pada Foto Produk Merek : NIPPON TOOLS INDUSTRIES Tipe Produk : DSSNP2.0 Material yang dapat di bor : Metal (Besi- - )
- INGCO Set Mata Bor HSS (Drill Bit Set)Deskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- SUS Straight Shank Drill for Stainless Steel (Mata Bor Lurus)Deskripsi:- Basic on HSE feartures heat and wer resistance. - Thick web design provides high rigidity and minimum vibration. - "X" thinning reduces thrust load, accurates concentricity and dissipates heat easily. - Suitable for drilling tough materials, such as Stainless Steel, Titanium Alloy and Heat-resistant Steel, etc.atribut:
- Material: HSE-High Speed Steel M42, Co Content 8%
- Point Angle (°): 130
- Drill Outside Diameter Tolerance: h8
- Flute Edge: X Thinning
Daftar Harga drill hss Terbaru November 2026
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp109.900 |
| NICHIFU Insulation Cap | Rp6.900 |
| NICHIFU Insulation Terminal TIC Cap (Penutup Kabel) | Rp969.900 |
| BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor) | Rp349.900 |
| Sherwood Taper Shank Drill HSS (Mata Bor Kones) | Rp77.900 |
| GUHRING Straight Shank Twist Drill Long Series (Mata Bor Lurus) | Rp119.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| Taffware Set Mata Bor untuk Kayu Metal Hole Cut (Mata Bor Kayu Set) | Rp73.900 |
| CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus) | Rp74.900 |
| Pioneer HSS Drill Set | Rp37.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/miP105168810-2.jpg)

/4xP108266177-1.jpg)
/P103084161-1.jpg)
/ozP103112899-12.jpg)
/rkP103451992-1.jpg)
/2hP101003089-2.jpg)
/7dP107924265-1.jpg)
/43P105671147-1.jpg)

/64P102131220-7.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/3M%20Coverall%20Protective%20Disposable%204510%20(Pakaian%20Pelindung%20Sekali%20Pakai)/40P106565144-2.jpg)
/P102174333-1.jpg)

/78P111681260-2.jpg)
/e5P108344509-1.jpg)
/1gP103711052-1.jpg)
/6sP105718244-3.jpg)
/5vP104700211-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)